Zoro Homepage

DRILL BIT BLK OX 3/8" REDU SHK 135 HSS

  • Mfr # HN63524

  • Zoro # G302578440


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5 in
Shank Type - Machining
Straight
Drill Bit Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN63524
Zoro #
G302578440
UPC #
425266352432
Country of Origin
China

Dimensions

Overall Length
5 in
Drill Bit Size
3/8 in
Flute Length
3-5/8 in
Drill Bit Dimension Type
SAE

Details

Item
DRILL BIT BLK
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.375 in
Number of Drill Bits
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.