Zoro Homepage

DRILL BIT BLK OX 5/32" REDU SHK 135 HSS

  • Mfr # HN63510

  • Zoro # G202578403


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3-1/8 in
Shank Type - Machining
Straight
Drill Bit Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN63510
Zoro #
G202578403
UPC #
425266351060
Country of Origin
China

Dimensions

Overall Length
3-1/8 in
Drill Bit Size
2 in
Flute Length
2 in
Diameter
5/32 in

Details

Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Angle
135-Degree Split Point
Application
Metal,Plastic,Wood, General Metal Drilling
Resistance
Corrosion
Measurement Type
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.