Zoro Homepage

DRILL BIT BLK OX 5/64" REDU SHK 135 HSS

  • Mfr # HN63505

  • Zoro # G302578662


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 in
Shank Type - Machining
Straight
Drill Bit Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN63505
Zoro #
G302578662
UPC #
425266350520
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
1 in
Flute Length
1 in
Diameter
5/64 in

Details

Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Angle
135-Degree Split Point
Application
Metal,Plastic,Wood, General Metal Drilling
Measurement Type
Fractional
Resistance
Corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.