Shop All Hammer Drill Bits
Irwin
DRILL BT SPDHMR 1/2"" 6""L
Mfr # 322031
Zoro # G7792039
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 1/2 in
- Shank Type SDS Plus
- Material Chrome Vanadium
- Shank Dia. 4 in
- Overall Length 6 in
Product Information
- Brand Irwin
- MFR # 322031
- Zoro # G7792039
- UPC # 24721001986
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 4 in |
Overall Length | 6 in |
Details
Description
Irwin Speedhammer Plus 1/2 in. X 6 in. L Steel SDS-plus Drill Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- ECLIPSE ENTERPRISES. Eclipse - Crimper - Non-Insulated Terminals AWG 22-6 (300-055)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- DEWALT 1" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5818)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- Irwin Hammer Drill Bits