Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91155ZR
Zoro #
G3972477
UPC #
024721911551
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
55/64"
Shank Dia.
1/2"
Overall Length
55/64"
Details
Item
Drill Bit,55/64,SD,118deg,Black Oxide
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
3
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Material
High Speed Steel
Description
Drill Bit,55/64,SD,118deg,Black Oxide, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.