
DRLL BIT BLK OX 1/16" REDU SHK 135 HSS
Mfr # HN63504
Zoro # G602647839
product price: $1.35
/eaSold in multiples of 6 for $8.10
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
1-7/8 in
Shank Type - Machining
Straight
Drill Bit Size
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN63504
Zoro #
G602647839
UPC #
425266350452
Country of Origin
China
Dimensions
Overall Length
1-7/8 in
Drill Bit Size
7/8 in
Flute Length
7/8 in
Diameter
1/16 in
Details
Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
Metal,Plastic,Wood, General Metal Drilling
Drill Bit Point Angle
135-Degree Split Point
Resistance
Corrosion
Measurement Type
Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.