Shop All Cutting Pliers
Irwin
End Cutting Nippers, 8 In.
Mfr # 2078318
Zoro # G1376435
original price:
$17.79
5% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extra Comfort, Reduces Hand Fatigue
- Handle Type ProTouch Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1 3/4 in
- Material Nickel Chromium Steel
Product Information
- Brand Irwin
- MFR # 2078318
- Zoro # G1376435
- UPC # 038548028217
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1 3/4 in |
Overall Length | 8 in |
Details
Description
With its nickel chromium steel construction, the Irwin Vise-Grip 2078318 End Cutting Nippers is designed to provide years of durable service. The cutting capacity for this end cutting nipper is medium to hard. Featuring a ProTouch ergonomic handle, you will have an easier time gripping the handles. The 8 in. long cutter has standard edges and provides 1/2 in. jaw length with 1 21/32 in. jaw widths. With its durable construction and comfortable grip, the Irwin Vise-Grip 2078318 End Cutting Nippers is the tool you will want to keep on hand for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- Irwin Pliers