This item is Discontinued.

Irwin Fast Release Locking Pliers, Ergonomic 3T-7R

Fast Release Locking Pliers, Ergonomic (Discontinued)

  • Mfr # 3T-7R
  • Zoro # G3461613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3T-7R
Zoro #
G3461613
UPC #
038548101927
Country of Origin
China

Dimensions

Jaw Length
1-3/16"
Jaw Width
3/8"
Overall Length
7"
Jaw Thickness
5/16 in
Length
7"

Details

Features
Straight Jaw Provides Maximum Contact on Flat, Square or Hex Materials
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-1/2"
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Fast Release Straight Jaw
Plier Jaw Style
Straight Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Cutter
No
Plier Product Group
Pliers
Standards
ANSI Specification
Item
Fast Release Locking Plier
Tether Style
Tether Capable

Description

Pliers, Fast Release Locking Pliers, Fast Release Locking Plier, Straight Jaw, Jaw Capacity 1-5/16 In., Jaw Length 1-3/16 In., Jaw Thickness 5/16 in, Jaw Width 3/8 In., Overall Length 7 In., Handle Type Ergonomic, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated, Features Maximum Contact on Flat, Square, or Hex, Standards ANSI Specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.