Fast Release Locking Pliers Set (Discontinued)
- Mfr # 538KBT-10R,10CR,7WR,5WR,6LN
- Zoro # G0531772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
538KBT-10R,10CR,7WR,5WR,6LN
Zoro #
G0531772
UPC #
038548101972
Country of Origin
China
Dimensions
Overall Length
5 in, 6 in, 7 in, 10 in
Length
5", 6", 7", (2)10"
Jaw Length
3/4 in, 1 1/4 in, 1 1/2 in, 1 3/4 in
Jaw Thickness
1/4 in, 3/8 in, 1/2 in
For Maximum Outside Diameter
1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in
Overall Length Range
6 - 8 in, 9 - 11 in, Less than 6 in
Description
Fast Release Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Soft Grip, Jaw Opening Type 1-Handed, Jaw Bend 0 Degrees , Overall Length 5 in, 6 in, 7 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, Jaw Length 3/4 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 5, Container Type Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.