This item is Discontinued.

Irwin Flat Nose Plier, 5-1/4 in., Serrated FN5

Flat Nose Plier, 5-1/4 in., Serrated (Discontinued)

  • Mfr # FN5
  • Zoro # G4290867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN5
Zoro #
G4290867
UPC #
038548088587
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
9/16 in
Overall Length
5 1/4 in
Tip Width
11/32 in
Overall Length Range
Less than 6 in

Details

Features
Protouch(TM) Grips Provide Comfort, Control and Less Hand Fatigue
Handle Type
Ergonomic
Material
Steel
Nonsparking
No
Plier Item
Flat Nose Pliers
Tether Capable
Tether Capable
Standards
ANSI
Gripping Surface
Serrated
Max. Jaw Opening
3/4 in
Wire Crimper
No
Spring Return
Yes
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Insulated
No
Joint Type
Solid
Voltage Rating
Not Rated
Handle Color
Multicolored
Side Cutter
No
Wire Stripper
No
Cutting Capacity/Material
Not Specified
Plier Product Group
Pliers
Item
Flat Nose Plier
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Cutter
No
Jaw Shape
Flat
Nose Shape
Flat
Plier Material
Steel
Plier Type
Flat Nose Pliers
Jaw Texture
Serrated
Cutting Capacities
Not Specified
Handle Style
Ergonomic
Steel Type
Nickel Chromium Steel
Maximum Jaw Opening
3/4 in
ESD-Safe
No
Includes Wire Stripper
No
Tether Ready
No
Jaw Opening Type
Spring Return
Non-Sparking
No

Description

The Irwin Vise-Grip FN5 Flat Nose Plier is a high-quality tool designed for precision work. It is the ideal tool for picking up, holding and pulling wire, nails and other objects. The pliers have an ergonomic handle that gives you more control over your grip. It has a comfort touch grip that provides maximum comfort, even when used for extended periods of time. The pliers are 5 1/4 in. long with 1 1/4 in. jaw length. Its 9/16 in jaw width can accommodate most shapes and sizes of material. The Irwin Vise Grip FN5 Flat Nose Plier is the perfect tool to add to your collection of tools because it helps you get the job done efficiently without straining yourself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.