This item is Discontinued.

Irwin Flat Nose Plier, 8 in., Serrated FL8

Flat Nose Plier, 8 in., Serrated (Discontinued)

  • Mfr # FL8
  • Zoro # G4289871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL8
Zoro #
G4289871
UPC #
038548991825
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
2 1/8 in
Overall Length
Standard
Jaw Thickness
1/2 in
Tip Width
15/32 in
Overall Length Range
6 - 8 in

Details

Features
Grips Provide Extra Comfort and Reduces Hand Fatigue, Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws for Maximum Gripping Strength
Handle Type
Dipped
Material
Steel
Finish
Nickel-Chrome Plated
Nonsparking
No
Plier Item
Flat Nose Pliers
Tether Capable
Tether Capable
Plier Product Group
Pliers
Wire Stripper
No
Item
Flat Nose Plier
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
2 in
Spring Return
No
Joint Type
Solid
Standards
ANSI
Voltage Rating
Not Rated
Insulated
No
Handle Color
Multicolored
Wire Crimper
No
Side Cutter
No
ESD Safe
No
Gripping Surface
Serrated
Cutting Capacity/Material
Not Specified
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Non-Sparking
No
Includes Wire Stripper
No
ESD-Safe
No
Handle Style
Dipped
Jaw Texture
Serrated
Cutting Capacities
Not Specified
Tether Ready
No
Includes Wire Cutter
No
Steel Type
Nickel Chromium Steel
Nose Shape
Flat
Maximum Jaw Opening
2 in
Jaw Opening Type
Manual
Plier Type
Needle Nose Pliers
Type
Solid Joint

Description

Flat Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 in, Jaw Length 1 1/4 in, Tip Width 15/32 in, Jaw Thickness 1/2 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Grips Provide Extra Comfort and Reduces Hand Fatigue, Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws for Maximum Gripping Strength, Finish Nickel-Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.