Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc
- Mfr # 53405
- Zoro # G605305743
product price:
$
7.95
/ea
Sold in multiples of 3 for
$23.85
Key Features
Overall Length (In.)
7.200 in
Width
1.600 in
Height
0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53405
- Zoro #
- G605305743
- UPC #
- 42526534058
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 7.200 in
- Width
- 1.600 in
- Height
- 0.500 in
Description
IRWIN Hanson Spiral Flute Screw Extractors are designed to remove broken studs, bolts, socket screws and fittings
- • Aggressive left hand spiral design for extra gripping power
- • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- • Extractor size and recommended drill bit size are etched on each tool
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.