Shop IRWIN
See all product information
Create Account
Hanson 5/16 in. X 5/16 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc
- Mfr # 53604
- Zoro # G005309211
product price:
$
8.89
/ea
Sold in multiples of 3 for
$26.67
Key Features
Overall Length
5.800 in
Height
0.600 in
Width
1.600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53604
- Zoro #
- G005309211
- UPC #
- 42526536045
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.800 in
- Height
- 0.600 in
- Width
- 1.600 in
Description
IRWIN Hanson Straight Flute Screw Extractors are designed for softer materials or thin-walled pieces such as pipes and fittings
- • Designed for softer materials or thin-walled pieces such as pipes and fittings
- • Removes both left-hand and right-hand threaded parts
- • Extractor size and recommended drill bit size are etched on each tool
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.