Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HCS Adj. Round Die 1-1/2IN O.D.

  • Mfr # 4034ZR

  • Zoro # G3114189


product price: $24.69
/ea

Key Features

Thread Direction
Right Hand
Thread Size
3/8"-16
Die Type
Adjustable
Die Material
High Speed Steel
Die Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4034ZR
Zoro #
G3114189
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Die Thread Size
3/8"-16
Overall Length
1-1/2"
Outside Dia.
1-1/2"

Details

Item
Round Threading Die
Thread Direction
Right Hand
Die Type
Adjustable
Die Material
High Speed Steel
Die Shape
Round
Thread Type
NC
Thread Standard
UNC
Threads per Inch
16
Integrated Handle
No

Description

Round Threading Die, Round, Thread Size 3/8 In.-16, UNC, Adjustable, Outside Dia. 1-1/2 In., Die Material High Speed Steel, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.