This item is Discontinued.

No Product Image Available

Hex Die, 16mm x 1.5mm, 1.44" Shank (Discontinued)

  • Mfr # 6955ZR
  • Zoro # G1933613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6955ZR
Zoro #
G1933613
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
M16x1.50
Hex Size
1 7/16 in
Thread Size
M16x1.50

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Pitch
1.50mm
For Tool Type
Automotive Repair and Machinery Tool
Thread Standard
Metric
Material - Machining
High Speed Steel
Die Type
Solid

Description

Hex Threading Die, Thread Size M16x1.50, Metric, Solid, Die Material High Speed Steel, Thread Type Metric, Thread Pitch 1.50mm, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.