Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6520
Zoro #
G4628644
UPC #
042526065200
Country of Origin
United States
Dimensions
Die Thread Size
1/4"-20
Die Thickness
3/8 in
Overall Width
1"
Thickness (In.)
3/8
Outside Dia. (In.)
1.137
Hex Size (In.)
1
Size
1/4"
Thread Size
1/4"-20
Hex Size
1 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
20
Material
Carbon Steel
Thread Standard
NC
Threads per Inch
20
Die Type
Self-Aligning
Features
Die can be used with a Wrench or Socket When Space is Limited
Material - Machining
Carbon Steel
Description
Hex Threading Die, Thread Size 1/4 In.-20, NC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.