Zoro Homepage

Hex Die, High Carbon Steel, RH, 3/4-16

  • Mfr # 6860

  • Zoro # G4620043


product price: $20.25
/ea

Key Features

Die Shape
Hex
Thread Type
NF
Die Thread Size
3/4"-16
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6860
Zoro #
G4620043
UPC #
042526068607
Country of Origin
United States

Dimensions

Die Thread Size
3/4"-16
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1.137
Size
3/4"
Thickness (In.)
3/8
Hex Size (In.)
1
Hex Size
1 in
Thread Size
3/4"-16

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
16
Application
Machine Threading or Die Stock Hand Threading
Threads per Inch
16
Features
Die can be used with a Wrench or Socket When Space is Limited
Die Type
Self-Aligning
Thread Standard
UNF
Material - Machining
Carbon Steel

Description

Hex Threading Die, Thread Size 3/4 In.-16, UNF, Self-Aligning, Die Material Carbon Steel, Thread Type NF, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.