Shop All Hex Dies
Irwin
Hex Die, High Carbon Steel, RH, M3
Mfr # 6612
Zoro # G4584176
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M3x0.50
- Die Material Carbon Steel
- Die Thickness 3/8 in
Product Information
Dimensions
Die Thread Size | M3x0.50 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | M3 |
Outside Dia. (In.) | 1.137 |
Thread Size | M3x0.50 |
Hex Size | 1 in |
Details
Description
Hex Threading Die, Thread Size M3x0.50, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.50mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-6" Dial Height Gage (4300-0028)
- FOWLER X-Tread Tire Tread Thickness Gage (542255000)
- THRIFCO PLUMBING 3825 Universal Faucet Nut Wrench, Basin Buddy BY SUPERIOR TOO (5140002)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- IRWIN Hex Die (9733)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- IRWIN Hex Die, High Carbon Steel, RH, M8-1.25 (6634)
- IRWIN Hex Die, High Carbon Steel, RH, 8-32 (6424)
- HANSON 41 Piece Metric Tap and Die Set (26317)
- Irwin Hex Dies