Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6631
Zoro #
G4621592
UPC #
042526066313
Country of Origin
United States
Dimensions
Die Thread Size
M7x1.00
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Size
M7
Outside Dia. (In.)
1.137
Thickness (In.)
3/8
Hex Size
1 in
Thread Size
M7x1.00
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
1.00mm
Application
Die Stock Hand Threading
For Tool Type
Automotive Repair and Machinery Tool
Thread Pitch
1.00mm
Die Type
Solid
Thread Standard
Metric
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Description
Hex Threading Die, Thread Size M7x1.00, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.