This item is Discontinued.

No Product Image Available

Hex Die, Re-Thread, 18mm x 1.0mm (Discontinued)

  • Mfr # 7358
  • Zoro # G1933598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7358
Zoro #
G1933598
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
M18x1.00
Die Thickness
3/4 in
Hex Size
1 7/16 in
Thread Size
M18x1.00

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
For Tool Type
Metric Bolts and Studs
Thread Standard
Metric
Thread Pitch
1.00mm
Material - Machining
High Speed Steel

Description

Hex Threading Die, Thread Size M18x1.00, Metric, Die Material High Speed Steel, Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.