This item is Discontinued.

Irwin Hex Drill Bit, Impact, 3/8 in. Shank 1870977

Hex Drill Bit, Impact, 3/8 in. Shank (Discontinued)

  • Mfr # 1870977
  • Zoro # G7493902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1870977
Zoro #
G7493902
UPC #
425269147202
Country of Origin
China

Dimensions

Drill Size
3/8"
Shank Size
1/4"

Details

Item
Twist Drill Bit
Shank Shape
Hex
Impact Rated
Yes
Fits
All Standard Drill Chucks and Quick Change Including Impact Drills
Drill Point
135 Degrees
Point Type
Split point
Type
Impact
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Point type
Split point

Description

Twist Drill Bit, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.