Zoro Homepage

Hex Shank Drill Bit, 3/16in, PK5

  • Mfr # 4935639

  • Zoro # G3975749


product price: $22.25
/pk 5, $4.45/ea

Key Features

Drill Bit Size
3/16-Inch
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 degree
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935639
Zoro #
G3975749
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/16-Inch

Details

Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 degree
Cutting Direction
Right Hand
Impact Rated
No
Shank Type - Machining
Hex

Description

Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.