
High Speed Steel Drill Bit Set-General Purpose-Metal Index-15 Pc.
Mfr # 60137
Zoro # G105988293
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
15
Drill Bit Point Angle
118 degree
Drill Bit Material
high speed steel
Measurement System
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60137
Zoro #
G105988293
UPC #
42526601378
Country of Origin
Brazil
Details
Item
Drill Bit Set
Number of Pieces
15
Drill Bit Point Angle
118 degree
Drill Bit Material
high speed steel
Measurement System
SAE
Description
High speed steel drill bit sets bit is constructed of m-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.15-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/32" increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.