Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1837437
Zoro #
G4929872
UPC #
673765105985
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Bit Length
3 in
Shank Size
1/4"
Overall Length
3"
Point Size
#1
Details
Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
SAE or Metric
SAE
Item
Power Bit
Finish
black oxide
Material
Steel
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 3 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.