This item is Discontinued.

Irwin Insert Bit, 1/4", Phillips, #2, PK100 1838492

Insert Bit, 1/4", Phillips, #2, PK100 (Discontinued)

  • Mfr # 1838492
  • Zoro # G4929976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838492
Zoro #
G4929976
UPC #
673765179306
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4"
Overall Bit Length
6 in
Shank Size
1/4"
Overall Length
6"
Point Size
#2

Details

Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
SAE or Metric
SAE
Item
Power Bit
Finish
black oxide
Material
Steel

Description

When you are looking for a power bit that is tough and durable, the IRWIN 1838492 Insert Bit is the one to go for. It has a hex shank size of 1/4" and is made of S2 steel. This #2 Phillips screwdriver bit has an overall length of 6 in., making it easy to use in tight spaces. Its black oxide finish gives it superior rust resistance, while its hex shank size makes it compatible with most standard drills and drivers. The power bit's fastening tool material is S2 steel, which is resistant to corrosion and wear. The IRWIN 1838492 Insert Bit will make your work easier, allowing you to drive screws with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.