This item is Discontinued.

Irwin Insert Bit, 1/4", Square Recess, #3, PK2 1837485

Insert Bit, 1/4", Square Recess, #3, PK2 (Discontinued)

  • Mfr # 1837485
  • Zoro # G4929784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1837485
Zoro #
G4929784
UPC #
673765093572
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Overall Length
2"
Shank Size
1/4"
Point Size
#3

Details

Application - Tools
Impact
Bit Style
Square Recess
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Item
Power Bit
Finish
black oxide
SAE or Metric
SAE
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.