Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1837526
Zoro #
G4935314
UPC #
673765170860
Country of Origin
China
Dimensions
Fastening Tool Tip Size
T20
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Shank Size
1/4"
Overall Length
6"
Point Size
T20
Details
Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Item
Power Bit
SAE or Metric
SAE
Finish
black oxide
Material
Steel
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.