This item is Discontinued.

Irwin Insert Bit, SAE, 1/4", Hex, #1/#1, 2-3/8" 1870989

Insert Bit, SAE, 1/4", Hex, #1/#1, 2-3/8" (Discontinued)

  • Mfr # 1870989
  • Zoro # G7620024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1870989
Zoro #
G7620024
UPC #
425269151094
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#1/#1
Hex Shank Size
1/4 in
Overall Bit Length
2 3/8 in
Overall Length
2-3/8"
Point Size
#1, #1
Tip Size
#1 x #1
Bit Length
2-3/8"

Details

Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Item
Power Bit
Finish
black oxide
For Use With
Impact Driver, Standard Driver, Screwdriver
Impact Rated
Yes
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1/#1, Hex Shank Size 1/4 in, Overall Bit Length 2 3/8 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.