This item is Discontinued.

Irwin Insert Bit, SAE, 1/4", Hex 1900327

Insert Bit, SAE, 1/4", Hex (Discontinued)

  • Mfr # 1900327
  • Zoro # G7441201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1900327
Zoro #
G7441201
UPC #
425269305916
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2/10F-12R
Hex Shank Size
1/4 in
Overall Bit Length
2 3/8 in
Point Size
#2/10F-12R
Overall Length
2-3/8"

Details

Application - Tools
Impact
Bit Style
Phillips, Slotted
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Finish
black oxide
Item
Power Bit
For Use With
Impact Driver, Standard Driver, Screwdriver
SAE or Metric
SAE
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2/10F-12R, Hex Shank Size 1/4 in, Overall Bit Length 2 3/8 in, Bit Style Phillips, Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.