Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1900325
Zoro #
G7442127
UPC #
425269305770
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#2/6F-8R
Hex Shank Size
1/4"
Overall Bit Length
2 3/8 in
Point Size
#2/6F-8R
Overall Length
2-3/8"
Details
Application - Tools
Impact
Bit Style
Phillips, Slotted
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Finish
black oxide
Impact Rated
Yes
For Use With
Impact Driver, Standard Driver, Screwdriver
Item
Power Bit
Material
Steel
Description
With this Irwin 1900325 Insert Bit, you will be able to use your power drill for a variety of tasks. This product is made from S2 steel and features black oxide coating for increased durability. With a hex shank size of 1/4", the screwdriver bit can fit into most standard drills. The bit has a #2/6F 8R fastening tool tip size and a 2 3/8" overall length. The point size is #2/6F-8R and it comes with an SAE measurement type. This Irwin Insert Bit gives you the ability to use your power drill for household projects like hanging pictures or assembling furniture, as well as professional jobs like installing electrical components or working on your car engine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.