Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1892081
Zoro #
G7442434
UPC #
425269275158
Country of Origin
China
Dimensions
Fastening Tool Tip Size
T15/T20
Hex Shank Size
1/4"
Overall Bit Length
6 in
Point Size
T15/T20
Details
Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
Item
Power Bit
SAE or Metric
SAE
For Use With
Impact Driver, Standard Driver, Screwdriver
Finish
black oxide
Impact Rated
Yes
Material
Steel
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T15/T20, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.