This item is Discontinued.

Irwin Insert Bit, SAE, 1/4", Hex, T40/T40, PK2 1892013

Insert Bit, SAE, 1/4", Hex, T40/T40, PK2 (Discontinued)

  • Mfr # 1892013
  • Zoro # G7441445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1892013
Zoro #
G7441445
UPC #
425269269140
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T40/T40
Hex Shank Size
1/4"
Overall Bit Length
2 in
Overall Length
2-3/8"
Point Size
T40, T40

Details

Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
For Use With
Impact Driver, Standard Driver, Screwdriver
Finish
black oxide
SAE or Metric
SAE
Item
Power Bit
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size T40/T40, Hex Shank Size 1/4 in, Overall Bit Length 2 3/8 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.