This item is Discontinued.

Irwin Irwin 585-314018 18 Piece Black Oxide Drill Bit Set 585-314018

Irwin 585-314018 18 Piece Black Oxide Drill Bit Set (Discontinued)

  • Mfr # 585-314018
  • Zoro # G003750565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-314018
Zoro #
G003750565
UPC #
24721063670
Country of Origin
United States

Description

  • Sliding latch design provides added security.
  • Durable rubber-sided case for added impact resistance.
  • Cutting Diam: 1/16 in [Min], 1/2 in [Max].
  • Cutting Edge Material: HSS.
  • Finish: Black Oxide.
  • Type: Drills.
  • Length Group: Jobber.
  • Point Angle: 135°.
  • Quantity: 18 per set.
  • Shank Type: Reduced.
  • Type: Drill Bit Set.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.