This item is Discontinued.

Irwin Irwin 586-IRHT82596 Fast Release Locking Pliers Kit Tray Set - 10 Piece 586-IRHT82596

Irwin 586-IRHT82596 Fast Release Locking Pliers Kit Tray Set - 10 Piece (Discontinued)

  • Mfr # 586-IRHT82596
  • Zoro # G903939374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
586-IRHT82596
Zoro #
G903939374
UPC #
885911597968
Country of Origin
China

Description

Fast Release Locking Pliers Kit Tray Set

Features
  • 20% reduced hand span to help provide more control
  • One-handed, triggerless release is easier to open than traditional locking pliers
  • Hex adjustment screw for adjusting pressure and work fit
  • Hardened teeth are designed to grip from any angle
  • Curved jaws allow for equal four-points of pressure, making it ideal for heavy torque on any style
  • Built with heat treated alloyed steel for maximum durability
  • 10 Piece
Specifications
  • Weight: 12.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.