This item is Discontinued.

Irwin IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. VSG-10R

IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (Discontinued)

  • Mfr # VSG-10R
  • Zoro # G003939045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSG-10R
Zoro #
G003939045
UPC #
38548001043
Country of Origin
China

Dimensions

Jaw Length
1-15/64 in
Jaw Width
5/8 in
Overall Length
10 in

Details

Handle Type
Plain-Grip
Material
Alloy Steel
Finish
Nickel Plated
Jaw Capacity
1-3/4 in
Plier Item
Locking Pliers
Handle Material
Steel
Jaw Type
Straight
Color
Gray
Standards
ANSI Approved
Series
Vise-Grip

Description

Straight jaws provide maximum contact on flat, square, or hex work - ProTouch grips provide control and comfort

  • Item Weight - 1.320 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.