Shop All Tongue & Groove Pliers
Irwin
IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
Mfr # 4935351
Zoro # G602713275
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Irwin
- MFR # 4935351
- Zoro # G602713275
- UPC # 38548111896
- Country of Origin United States
- Category Tongue & Groove Pliers
Description
IRWIN® GV6 GROOVELOCK 6" V JAW PLIERS FEATURES:
- SIMPLE PUSH OF INNOVATIVE PRESS-N-SLIDE BUTTON ADJUSTS LOWER JAW 2X FASTER THAN TRADITIONAL GROOVE JOINT PLIERS MULTI-GROOVE RATCHETING SYSTEM HAS TWICE THE GROOVE POSITIONS THAN ANY OTHER GROOVE JOINT PLIERS, PROVIDING PRECISE JAW POSITIONING TO GRIP ANY TYPE OF SURFACE ANTI-PINCH, NON-SLIP PROTOUCH GRIPS PROVIDE COMFORT, CONTROL, AND LESS HAND FATIGUE RIGHT ANGLE TEETH GRIP IN ALL DIRECTIONS FOR MAXIMUM BITE METAL INJECTION MOLDING (MIM) PROCESS FOR PRECISION PARTS DELIVERS STRENGTH AND EXCEPTIONAL PERFORMANCE NOW AVAILABLE WITH STRAIGHT, SMOOTH, AND V-SHAPED JAWS BACKED BY THE IRWIN VISE-GRIP LIFETIME GUARANTEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #28 (54038)
- HUSQVARNA Drill Motor, 100-120 V, Us (DMS400)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- IRWIN PLIER GROOVE LOCK 12""ADJ (2078112)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- IRWIN PLIER GROOVE LOCK 8""ADJ (2078108)
- IRWIN Pliers, 12" Groove Joint (2078512)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- Irwin Pliers