Jobber Drill Bit, 316 in Dia, 2316 in OAL, Spiral Flute, 1Flute, 316 in Dia Shank

  • Mfr # 60512

  • Zoro # G707390760


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drill Bit Point Angle
118-Degree
Drill Bit Size
3/16-Inch
Number of Flutes
1Flute
Material - Machining
Highspeed steel
Drill Bit Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60512
Zoro #
G707390760
UPC #
42526605123
Country of Origin
China

Dimensions

Drill Bit Size
3/16-Inch
Drill Bit Dimension Type
SAE

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118-Degree
Number of Flutes
1Flute
Material - Machining
Highspeed steel
Finish - Machining
Bright

Description

Highspeed steel bits used for generalpurpose drilling in wood, metal and plastic Jobber length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.