Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenox 18 in. Carbon Steel Plastic Pipe Hand Saw 10 TPI 1 pc

  • Mfr # 20980HSF18

  • Zoro # G406613900


product price: $26.65
/ea

Key Features

Hand Saw Application
Wood
Length
21.8 in
Blade Length
18 in
Teeth per Inch
10
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20980HSF18
Zoro #
G406613900
UPC #
82472209808
Country of Origin
China

Dimensions

Length
21.8 in
Blade Length
18 in
Width
1.2 in
Height
4.8 in
Handle Length
6 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
10
Blade Material
Steel
Handle Material
Rubber
Number of Teeth
180

Description

Lenox hand saw designed to cut PVC/ABS plastic pipe easily on the pull stroke for safety. It features 18 inch long 10 TPI blade made of corrosion resistant carbon steel for durability. Multi-purpose mount blade at 45 degrees is perfect for flush cutting applications. Handle has a rubberized grip for firm hold and allows working in wet or cold environmental conditions. Tubular back is designed to store up to 5 spare blades of size 12-inch, frame has no blade twisting and resists breakage. It converts any reciprocating saw blade to a jab saw for quick blade change.


  • • CUTS PLASTIC PIPE EASILY: Teeth cut on the pull stroke and not on the push stroke for safety
  • • COMFORTABLE GRIP: Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • • FLUSH CUTTING OPTION: Easily mount the blade on the bottom of handle for flush cutting applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.