
Lenox DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 2 pk
Mfr # 20597960R
Zoro # G706429119
product price: $11.69
/eaKey Features
Teeth per Inch
10
Material
Bi-Metal
Width
2.100 in
Height
0.300 in
For Use With Saw Type
Reciprocating Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20597960R
Zoro #
G706429119
UPC #
82472205978
Country of Origin
China
Dimensions
Length
11.1 in
Width
2.100 in
Height
0.300 in
Details
Teeth per Inch
10
Material
Bi-Metal
For Use With Saw Type
Reciprocating Saw
Power Source
NON-ENERGY USING
Individual Vs. Set (Syndigo)
INDIVIDUAL
Blade Type
Reciprocating Saw
Description
Unleash high performance with this rugged and durable 9 in. 10 TPI DEMOWOLF .062 in. Thick Bi-Metal Reciprocating Saw Blade, suitable for a variety of demanding cutting jobs. The tall and heavy-duty blade makes quick, clean cuts through thick material with a high-speed steel cutting edge engineered to last. The blade tip is designed for clean plunge cuts, and its spring steel backing bolsters blade strength to help reduce breakage.
- • OPTIMIZED TO PERFORM CUT AFTER CUT: Tall, thick blade profile designed to provide durability and minimize blade breaks delivers the endurance needed for rigorous demolition applications
- • PLUNGE CUT WITH EASE: Blade tip designed for easy, quick, and clean plunge cutting
- • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.