Lenox DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk

  • Mfr # LXAR950R

  • Zoro # G406429112


product price:  $22.95
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Height
1/2 in
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LXAR950R
Zoro #
G406429112
UPC #
885911824491
Country of Origin
China

Dimensions

Length
11.1 in
Height
1/2 in
Width
2.1 in

Details

Teeth per Inch
10
Material
Bi-Metal

Description

Quickly cut through metal, plastic, and wood with wolf-like power using the 5 PK 9 in. 10 TPI DEMOWOLF .05 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blade. Get up to 50% longer life with its innovative WAVE EDGE blade, which features 3-stage tooth structure designed to extend cutting life. Built strong enough to handle demolition work, the high-speed steel cutting edge and spring steel backing bolster the blade to deliver reinforced durability while helping to reduce breaks.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • OPTIMIZED TO PERFORM CUT AFTER CUT: Tall, thick blade profile designed to provide durability and minimize blade breaks delivers the endurance needed for rigorous demolition applications
  • • PLUNGE CUT WITH EASE: Blade tip designed for easy, quick, and clean plunge cutting
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.