
Lenox METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade
Mfr # 22756OSB614R
Zoro # G706429089
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
Key Features
Teeth per Inch
14
Material
Bi-Metal
Height
0.035 in
Gauge
0.063
Tooth Form
VARIPOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22756OSB614R
Zoro #
G706429089
UPC #
82472227567
Country of Origin
China
Dimensions
Length
6 in
Height
0.035 in
Blade Width
2-5/8 in
Details
Teeth per Inch
14
Material
Bi-Metal
Gauge
0.063
Tooth Form
VARIPOS
Tooth Pattern
Trip
Description
Keep productivity high on the worksite with this rapid-cutting LENOX 6-in 14 TPI METALWOLF .035-in Thick Wave Edge Bi-Metal Reciprocating Saw Blade. Engineered for long-term daily usage, this blade offers up to 50% longer life with breakthrough WAVE EDGE technology. The high-strength spring steel backing is designed to help you get the most out of your power tool while the steel backing assists in preventing breakage when cutting thick metals.
- • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
- • DESIGNED FOR EXTENSIVE METAL APPLICATIONS: Thin blade design is ideal for making quick cuts through a range of metal types and gauges
- • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.