Lenox METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 blade

  • Mfr # 22751OSB618R

  • Zoro # G706429010


product price:  $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Teeth per Inch
18
Material
Bi-Metal
Height
6 IN
Width
0.04 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22751OSB618R
Zoro #
G706429010
UPC #
82472227512
Country of Origin
China

Dimensions

Length
6 in
Height
6 IN
Width
0.04 IN

Details

Teeth per Inch
18
Material
Bi-Metal

Description

Quickly cut medium-thickness metals with this long-lasting 6 in. 18 TPI METALWOLF .035 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blade, which is designed to offer up to 50% longer life. Well-suited to withstand the daily demands of heavy-duty work, the blade features a 3-stage tooth arrangement engineered for consistently high cut performance. Swiftly execute fast cuts with the blade’s thin build and fortified spring steel backing which helps reinforce the base for endurance and reduced breakage over time.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • DESIGNED FOR EXTENSIVE METAL APPLICATIONS: Thin blade design is ideal for making quick cuts through a range of metal types and gauges
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.