Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, 8 in, 18 TPI, Bi-Metal
Mfr # 21070818GR
Zoro # G006429093
product price:Â
$
23.89
/ea
Key Features
Material
Bi-Metal
Width
0.9 in
Number of Pieces
250
Height
11.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21070818GR
- Zoro #
- G006429093
- UPC #
- 82472210705
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 0.9 in
- Height
- 11.1 in
Details
- Teeth per Inch
- 18
- Material
- Bi-Metal
- Number of Pieces
- 250
Description
The IRWIN - 21070818GR is a reciprocating saw blade set made from bi-metal material. This pack includes 250 blades with 18 teeth per inch; intended for use with compatible reciprocating saws.
Key Features:
- Material: Bi-Metal.
- Teeth per inch: 18.
- Number of pieces: 250.
- Dimensions: 2 in L x 0.9 in W x 11.1 in H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov