Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935581
Zoro #
G4287735
UPC #
038548990743
Country of Origin
China
Dimensions
Jaw Length
7/8"
Jaw Width
3/8"
Overall Length
5"
Jaw Thickness
1/4 in
Length
5"
Details
Features
Fast Release
Handle Type
Ergonomic
Material
Alloy steel
Finish
Nickel Plated
Jaw Capacity
1-1/8"
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers
Plier Jaw Style
V-Jaw
Screw Mechanism
Knurled Thumb Screw
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Description
Locking Plier, Overall Length 5 in, Jaw Length 7/8 in, Features Fast Release, Finish Nickel Plated, Jaw Thickness 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.