Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9T- 5WR
Zoro #
G1546325
UPC #
038548067506
Country of Origin
China
Dimensions
Jaw Length
7/8 in
Jaw Width
3/8 in
Overall Length
5 in
Jaw Thickness
1/4 in
Length
5"
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Overall Length 5 in, Jaw Length 7/8 in, Non-Sparking No, Features 1-Handed Release and Locking with Adjusting Screw, Finish Nickel Plated, Jaw Thickness 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.