This item is Discontinued.

No Product Image Available

Long Reach Flat Nose Plier, 11in, PK5 (Discontinued)

  • Mfr # 1773388
  • Zoro # G3970176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1773388
Zoro #
G3970176
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11"
Jaw Width
2-1/2"

Details

Features
Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength
Number of Pieces
1
Handle Type
Dipped
Side Cutter
No
Item
Long Reach Flat Nose Plier,11in
Jaw Shape
Flat
Application
Work in Confined Areas
Plier Type
Needle Nose Pliers
Nose Shape
Flat

Description

Long Reach Flat Nose Plier,11in, Plier Type Needle Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , Overall Length 11 in, Jaw Shape Flat, Application Work in Confined Areas, Features Machined Jaws for Maximum Gripping Strength, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.