Shop IRWIN
See all product information
Create Account
Machine Screw, Plain Steel
- Mfr # 2071907
- Zoro # G3626458
product price:Â
$
2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2071907
- Zoro #
- G3626458
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fastener Length
- 5.500 in
Details
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Adjusting Screw 5 Pc.