Shop IRWIN
See all product information
Create Account
Marathon 10 in. D X 5/8 in. Carbide Miter and Table Saw Blade 60 teeth 1 pk
- Mfr # 14074
- Zoro # G2904663
product price:
$
62.29
/ea
Key Features
Height
0.3 in
Width
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14074
- Zoro #
- G2904663
- UPC #
- 24721140746
- Country of Origin
- United States
Dimensions
- Length
- 13-1/2 in
- Height
- 0.3 in
- Width
- 11-1/2 in
Details
- Item
- Circular Saw Blade
Description
Keep your cool and keep on cutting even in the toughest conditions. The Marathon® Circular Saw Blade is cut out for speed and durability. It’s exclusive every other tooth grind helps the blade cut fast and provide a smooth finish. Construction carbide teeth make sure your blade won’t quit.
- • #400 grit diamond ground teeth for a smooth finish
- • Precision tensioned and balanced blade for an accurate cut
- • Construction grade carbide teeth for longer life
- • Thin kerf for fast cuts
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.