
Masonry Drill Bit, 1/2x4in, PK5
Mfr # 61132
Zoro # G3971880
product price: $34.99
/pk 5, $7.00/eaKey Features
Drill Bit Size
1/2 in
Material - Machining
Tungsten Carbide
Finish - Machining
zinc
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61132
Zoro #
G3971880
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
4 in
Details
Item
Masonry Drill Bit,1/2x4in
Material - Machining
Tungsten Carbide
Finish - Machining
zinc
SAE or Metric
SAE
Description
Masonry Drill Bit,1/2x4in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.