Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1881131
Zoro #
G7569877
UPC #
425269222510
Country of Origin
China
Dimensions
Shank Size
1/4"
Details
Shank Shape
Hex
Impact Rated
Yes
For Use With
Corded or Cordless Drills, Impact Drills
Number of Pieces
9
Application
Brick, Blocks, Masonry, Setting Anchors
Cutter Heads
2
Includes
5/32 inx4 in, 5/32 inx5 in, 3/16 inx4 in, and 3/16 inx5 in Drill Bits, 1/4 in and 5/16 in Nutsetters, #2PH and #3PH 2 in Power Bits,Tapcon Installation Drill-Drive Sleeve
Item
Masonry Drilling Tapcon Set
Description
Masonry Drilling Tapcon Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.